Nipple, 1/8 In, Thrd at Both Ends, 8 In, 304

VALUE BRAND| Zoro #: G2181611| Mfr #: 4TPA2

$7.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2181611 Mfr #: 4TPA2
Inside Dia.: 1/4"Standards: ASTM A 312
Max. Pressure: 250 psiPipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsPipe Size (Nominal): 1/8"
Seamless/Welded: SeamlessOutside Dia.: 1/2"
Pipe Schedule: 80Temp. Range: -60 Degrees to 450 Degrees F
Wall Thickness: 1/16"Item: Nipple
Material (Pipe): 304 Stainless SteelOverall Pipe Length: 8"
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/8 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 0.405 In., Length 8 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews