20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Nipple, 1/8 In, Thrd at One End, 2 In, 304

VALUE BRAND| Zoro #: G0401834| Mfr #: 1XBK2

$1.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0401834 Mfr #: 1XBK2
Inside Dia.: 1/4"Standards: ASTM A 733
Overall Pipe Length: 2"Max. Pressure: 150 psi
Pipe Type: Pipe NipplePipe Connection Type: Threaded On One End
Pipe Size - Nominal: 1/8"Seamless/Welded: Seamless
Material - Pipe: 304 Stainless SteelItem: Nipple
Outside Dia.: 1/2"Pipe Schedule: 40
Wall Thickness: 1/16"Temp. Range: -60 Degrees to 450 Degrees F
Country of Origin (subject to change): China

Product Description

TOE Nipple, Pipe Size 1/8 In., Threaded At One End Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 2 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews

Save 15%. Sign up for Z-mail.