Nipple, 1/8 In, Thrd at One End, 6 In, 304

VALUE BRAND| Zoro #: G0499064| Mfr #: 1XBT2

$2.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0499064 Mfr #: 1XBT2
Standards: ASTM A 733Max. Pressure: 150 psi
Pipe Type: Pipe NipplePipe Connection Type: Threaded On One End
Seamless/Welded: SeamlessItem: Nipple
Pipe Schedule: 40Temp. Range: -60 Degrees to 450 Degrees F
Material (Pipe): 304 Stainless SteelPipe Size (Nominal): 1/8"
Overall Pipe Length: 6"Wall Thickness: 1/16"
Outside Dia.: 1/2"Inside Dia.: 1/4"
Country of Origin (subject to change): China

Product Description

TOE Nipple, Pipe Size 1/8 In., Threaded At One End Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 6 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews