Nipple, 1/8 In, Thrd One End, 1-1/2 In, 304

VALUE BRAND| Zoro #: G0477477| Mfr #: 1XBJ3

$1.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0477477 Mfr #: 1XBJ3
Standards: ASTM A 733Max. Pressure: 150 psi
Pipe Type: Pipe NipplePipe Connection Type: Threaded On One End
Seamless/Welded: SeamlessItem: Nipple
Pipe Schedule: 40Temp. Range: -60 Degrees to 450 Degrees F
Overall Pipe Length: 1-1/2"Wall Thickness: 1/16"
Outside Dia.: 1/2"Inside Dia.: 1/4"
Material (Pipe): 304 Stainless SteelPipe Size (Nominal): 1/8"
Country of Origin (subject to change): China

Product Description

TOE Nipple, Pipe Size 1/8 In., Threaded At One End Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 1-1/2 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews