LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1/8" MBSPT x 2" MNPT Threaded Red Brass Pipe Nipple

VALUE BRAND| Zoro #: G1412135| Mfr #: 4TJL6

$2.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1412135 Mfr #: 4TJL6
Pipe Connection Type: Threaded on Both EndsPipe Type: Pipe Nipple
Pipe Schedule: 40Material (Pipe): Red Brass
Pipe Thread Type: MBSPT x MNPTItem: Nipple
Pressure (PSI): 200Temp. Range: -20 To 400 Degrees F
Standards: ASTM B687, ANSI B1.20.1Outside Dia.: 13/32"
Pipe Size (Nominal): 1/8"Overall Pipe Length: 2"
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/8 In, 2 In Length, Connection BSPT x NPT, Material of Construction Red Brass, Outside Dia. 13/32 In, Thread Size 27 In, Pressure 125 PSI, Temp. Range -20 To 400 Degrees F, Standards ASTM B687, ANSI B1.20.1, Compliance NSF 61 and AB1953 Listed, Certification For Use In Potable Water Applications in CA, MD, and VT

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews