KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/8" MBSPT x 3" MNPT Threaded Red Brass Pipe Nipple

VALUE BRAND| Zoro #: G0289624| Mfr #: 4TJN3

$2.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/8"
Pipe Thread Type: MBSPT x MNPT
Overall Pipe Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0289624 Mfr #: 4TJN3
Pipe Size (Fittings): 1/8"Pipe Thread Type: MBSPT x MNPT
Overall Pipe Length: 3"Pipe Schedule: 40
Material (Pipe): Red BrassOutside Dia.: 13/32"
Temp. Range: -20 To 400 Degrees FPressure (PSI): 200
Item: NipplePipe Type: Pipe Nipple
Pipe Size (Nominal): 1/8"Pipe Connection Type: Threaded on Both Ends
Standards: ASTM B687, ANSI B1.20.1Country of Origin (subject to change): China

Description

Nipple, Pipe Size 1/8 In, 3 In Length, Connection BSPT x NPT, Material of Construction Red Brass, Outside Dia. 13/32 In, Thread Size 27 In, Pressure 125 PSI, Temp. Range -20 To 400 Degrees F, Standards ASTM B687, ANSI B1.20.1, Compliance NSF 61 and AB1953 Listed, Certification For Use In Potable Water Applications in CA, MD, and VT

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews