JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Nipple, 1/8In, Thrd Both Ends, 1-1/2In, 304

VALUE BRAND| Zoro #: G2008465| Mfr #: 4TNR7

$2.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2008465 Mfr #: 4TNR7
Pipe Schedule: 80Seamless/Welded: Seamless
Pipe Connection Type: Threaded on Both EndsPipe Type: Pipe Nipple
Pipe Size (Nominal): 1/8"Standards: ASTM A 312
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 1/2"
Item: NippleInside Dia.: 1/4"
Overall Pipe Length: 1-1/2"Max. Pressure: 250 psi
Wall Thickness: 1/16"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/8 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 0.405 In., Length 1-1/2 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews