Nipple, 1/8In, Thrd Both Ends, 1-1/2In, 316

VALUE BRAND| Zoro #: G1401976| Mfr #: 1WZV5

$1.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1401976 Mfr #: 1WZV5
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Pipe Size (Nominal): 1/8"Seamless/Welded: Seamless
Pipe Schedule: 40Wall Thickness: 1/16"
Item: NippleInside Dia.: 1/4"
Overall Pipe Length: 1-1/2"Max. Pressure: 150 psi
Standards: ASTM A 733Temp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 1/2"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/8 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 1-1/2 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews