Nipple, 1/8In, Thrd Both Ends, 4-1/2In, 316

VALUE BRAND| Zoro #: G1558374| Mfr #: 1WZW2

$2.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1558374 Mfr #: 1WZW2
Max. Pressure: 150 psiPipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsPipe Size (Nominal): 1/8"
Seamless/Welded: SeamlessOutside Dia.: 1/2"
Pipe Schedule: 40Wall Thickness: 1/16"
Temp. Range: -60 Degrees to 450 Degrees FMaterial (Pipe): 316 Stainless Steel
Overall Pipe Length: 4-1/2"Standards: ASTM A 733
Item: NippleInside Dia.: 1/4"
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/8 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 4-1/2 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews