2-1/2" x 6" MNPT Threaded Galvanized Steel Pipe Nipple

VALUE BRAND| Zoro #: G0433797| Mfr #: 2WV38

$9.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0433797 Mfr #: 2WV38
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Pipe Size (Nominal): 2-1/2"Metal Detectable: Yes
Item: NipplePipe Schedule: 40
Pipe Thread Type: MNPT x MNPTStandards: ANSI B1.20.1
Overall Pipe Length: 6"Max. Pressure: 500 psi
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 2 1/2 In, Length 6 In, NPT Connection, Material of Construction Galvanized Welded Steel, Schedule 40, Standards ANSI B1.20.1 Specifications, Compliance Certified For Use In Potable Water Applications

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.