20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Nipple, 2-1/2 In, Thrd at One End, 3 In, 304

VALUE BRAND| Zoro #: G1541723| Mfr #: 1XBP5

$18.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1541723 Mfr #: 1XBP5
Max. Pressure: 150 psiPipe Type: Pipe Nipple
Material - Pipe: 304 Stainless SteelItem: Nipple
Pipe Schedule: 40Temp. Range: -60 Degrees to 450 Degrees F
Inside Dia.: 2-1/2"Pipe Size - Nominal: 2-1/2"
Overall Pipe Length: 3"Pipe Connection Type: Threaded On One End
Seamless/Welded: SeamlessWall Thickness: 3/16"
Standards: ASTM A 733Outside Dia.: 3"
Country of Origin (subject to change): China

Product Description

TOE Nipple, Pipe Size 2-1/2 In., Threaded At One End Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 3 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews

Save 15%. Sign up for Z-mail.