Nipple, 2-1/2 In, Thrd Both Ends, 3 In, 316

VALUE BRAND| Zoro #: G0872426| Mfr #: 739-030GR

$26.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0872426 Mfr #: 739-030GR
Inside Dia.: 2-1/2"Pipe Size (Nominal): 2-1/2"
Seamless/Welded: WeldedPipe Type: Pipe Nipple
Pipe Schedule: 40Wall Thickness: 3/16"
Pipe Connection Type: Threaded on Both EndsOverall Pipe Length: 3"
Max. Pressure: 150 psiStandards: ASTM A 733
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 3"
Item: NippleCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 2-1/2 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 3 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews