Nipple, 2-1/2 In, Thrd Both Ends, 5 In, 304

VALUE BRAND| Zoro #: G1551487| Mfr #: 1XBF6

$30.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1551487 Mfr #: 1XBF6
Max. Pressure: 150 psiPipe Type: Pipe Nipple
Item: NipplePipe Schedule: 40
Temp. Range: -60 Degrees to 450 Degrees FWall Thickness: 3/16"
Standards: ASTM A 733Outside Dia.: 3"
Inside Dia.: 2-1/2"Pipe Size (Nominal): 2-1/2"
Overall Pipe Length: 5"Pipe Connection Type: Threaded on Both Ends
Seamless/Welded: WeldedCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 2-1/2 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 5 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.