Nipple, 2-1/2 In, Thrd Both Ends, 9 In, 304

VALUE BRAND| Zoro #: G1069984| Mfr #: 292076

$42.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1069984 Mfr #: 292076
Max. Pressure: 150 psiPipe Type: Pipe Nipple
Material (Pipe): 304 Stainless SteelItem: Nipple
Pipe Schedule: 40Temp. Range: -60 Degrees to 450 Degrees F
Pipe Size (Nominal): 2-1/2"Overall Pipe Length: 9"
Pipe Connection Type: Threaded on Both EndsSeamless/Welded: Welded
Wall Thickness: 3/16"Standards: ASTM A 733
Outside Dia.: 3"Inside Dia.: 2-1/2"
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 2-1/2 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 9 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews

Save 15%. Sign up for Z-mail.