Nipple, 2-1/2In, Thrd Both End, 3-1/2In, 316

VALUE BRAND| Zoro #: G0515523| Mfr #: 739-035GR

$33.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0515523 Mfr #: 739-035GR
Pipe Type: Pipe NippleItem: Nipple
Wall Thickness: 3/16"Outside Dia.: 2-7/8"
Inside Dia.: 2-1/2"Pipe Schedule: 40
Pipe Size (Nominal): 2-1/2"Overall Pipe Length: 3-1/2"
Pipe Connection Type: Threaded on Both EndsSeamless/Welded: Welded
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 2-1/2 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 3-1/2 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews

Save 15%. Sign up for Z-mail.