BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Nipple, 2-1/2In, Thrd Both End, 5-1/2In, 316

VALUE BRAND| Zoro #: G0954545| Mfr #: 1XAK9

$38.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASTM A 733
Overall Pipe Length: 5-1/2"
Seamless/Welded: Welded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0954545 Mfr #: 1XAK9
Standards: ASTM A 733Overall Pipe Length: 5-1/2"
Seamless/Welded: WeldedMax. Pressure: 150 psi
Outside Dia.: 3"Pipe Connection Type: Threaded on Both Ends
Wall Thickness: 3/16"Inside Dia.: 2-1/2"
Pipe Type: Pipe NippleTemp. Range: -60 Degrees to 450 Degrees F
Pipe Schedule: 40Pipe Size (Nominal): 2-1/2"
Country of Origin (subject to change): China

Description

Nipple, Pipe Size 2-1/2 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 5-1/2 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Reviews