Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

2" x 2-1/2" MNPT Threaded Galvanized Steel Pipe Nipple

VALUE BRAND| Zoro #: G0705345| Mfr #: 6P870

$2.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Seamless/Welded: Welded
Pipe Weld Type: Electric Resistance Weld
Metal Detectable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0705345 Mfr #: 6P870
Seamless/Welded: WeldedPipe Weld Type: Electric Resistance Weld
Metal Detectable: YesPipe Type: Pipe Nipple
Overall Pipe Length: 2-1/2"Max. Pressure: 500 psi
Pipe Size (Nominal): 2"Item: Nipple
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 40
Pipe Thread Type: MNPT x MNPTStandards: ASTM A-53 Type E, Grade B, ASTM A-733, WWN 351
Country of Origin (subject to change): China

Description

Nipple, Pipe Size 2 In, Length 2 1/2 In, NPT Connection, Material of Construction Galvanized Welded Steel, Schedule 40, Standards WWN 351, ASTM A-733, ASTM-A-53 Type E Or F, Compliance Certified For Use In Potable Water Applications

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews