Zoro Select
2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 6P873
Zoro # G0678027
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Material - Pipe Galvanized Steel
Explore More Products
- ZORO SELECT 1" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 565-070
- ZORO SELECT 2-1/2" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 569-050
- ZORO SELECT 2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 160 87910
- ZORO SELECT 3/4" MNPT x 6 ft. TBE Carbon Steel Pipe Nipple Sch 40 564-720
- ZORO SELECT 1-1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 6P858
- ZORO SELECT 1/2" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 6P798
- ZORO SELECT 2-1/2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 0831042007
- ZORO SELECT 1-1/2" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 567-070
- ZORO SELECT 1" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 160 87602
- LEGEND VALVE 1-1/2" X 5" GALVANIZED NIPPLE 356-148E
- ZORO SELECT 3/8" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 6P774
- Zoro Select Galvanized Pipes