KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" x 5-1/2" MNPT Threaded Galvanized Steel Pipe Nipple

VALUE BRAND| Zoro #: G1072066| Mfr #: 6P876

$5.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Weld Type: Electric Resistance Weld
Pipe Thread Type: MNPT x MNPT
Metal Detectable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1072066 Mfr #: 6P876
Pipe Weld Type: Electric Resistance WeldPipe Thread Type: MNPT x MNPT
Metal Detectable: YesMax. Pressure: 500 psi
Pipe Schedule: 40Seamless/Welded: Welded
Item: NipplePipe Type: Pipe Nipple
Pipe Size (Nominal): 2"Pipe Connection Type: Threaded on Both Ends
Standards: ASTM A-53 Type E, Grade B, ASTM A-733, WWN 351Overall Pipe Length: 5-1/2"
Country of Origin (subject to change): China

Description

Nipple, Pipe Size 2 In, Length 5 1/2 In, NPT Connection, Material of Construction Galvanized Welded Steel, Schedule 40, Standards WWN 351, ASTM A-733, ASTM-A-53 Type E Or F, Compliance Certified For Use In Potable Water Applications

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews