2" MNPT Threaded Galvanized Steel Close Pipe Nipple

VALUE BRAND| Zoro #: G1021316| Mfr #: 6P869

$2.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1021316 Mfr #: 6P869
Metal Detectable: YesPipe Connection Type: Threaded on Both Ends
Seamless/Welded: WeldedPipe Type: Pipe Nipple
Pipe Schedule: 40Pipe Size (Nominal): 2"
Item: NipplePipe Thread Type: MNPT x MNPT
Pipe Weld Type: Electric Resistance WeldOverall Pipe Length: Close
Max. Pressure: 500 psiCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 2 In, Length Close, NPT Connection, Material of Construction Galvanized Welded Steel, Schedule 40, Standards WWN 351, ASTM A-733, ASTM-A-53 Type E Or F, Compliance Certified For Use In Potable Water Applications

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.