Nipple, 2 In, Thrd at Both Ends, 10 In, 304

VALUE BRAND| Zoro #: G2058253| Mfr #: 4TPD1

$57.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2058253 Mfr #: 4TPD1
Pipe Type: Pipe NippleItem: Nipple
Temp. Range: -60 Degrees to 450 Degrees FSeamless/Welded: Seamless
Max. Pressure: 250 psiWall Thickness: 3/16"
Standards: ASTM A 312Outside Dia.: 2-3/8"
Inside Dia.: 2"Pipe Schedule: 80
Pipe Size (Nominal): 2"Overall Pipe Length: 10"
Pipe Connection Type: Threaded on Both EndsCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 2 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 2-3/8 In., Length 10 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews

Save 15%. Sign up for Z-mail.