Nipple, 2 In, Thrd at Both Ends, 12 In, 304

VALUE BRAND| Zoro #: G0918486| Mfr #: 718-120XGR

$79.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0918486 Mfr #: 718-120XGR
Pipe Type: Pipe NippleItem: Nipple
Pipe Connection Type: Threaded on Both EndsSeamless/Welded: Welded
Wall Thickness: 3/16"Outside Dia.: 2-3/8"
Inside Dia.: 1-15/16"Pipe Schedule: 80
Pipe Size (Nominal): 2"Overall Pipe Length: 12"
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 2 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 2-3/8 In., Length 12 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews

Save 15%. Sign up for Z-mail.