Nipple, 2 In, Thrd at Both Ends, 12 In, 316

VALUE BRAND| Zoro #: G1809744| Mfr #: 1XAK8

$59.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
Inside Dia.: 2"
Item: Nipple
Outside Dia.: 2-1/2"

Technical Specifications

Zoro #: G1809744 Mfr #: 1XAK8
Pipe Connection Type: Threaded on Both EndsPipe Size (Nominal): 2"
Pipe Schedule: 40Pipe Type: Pipe Nipple
Seamless/Welded: WeldedOutside Dia.: 2-1/2"
Item: NippleInside Dia.: 2"
Max. Pressure: 150 psiStandards: ASTM A 733
Temp. Range: -60 Degrees to 450 Degrees FOverall Pipe Length: 12"
Wall Thickness: 3/16"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 2 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 12 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews