20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Nipple, 2 In, Thrd at Both Ends, 3 In, 304

VALUE BRAND| Zoro #: G0622133| Mfr #: 1XBD8

$12.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0622133 Mfr #: 1XBD8
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Pipe Size (Nominal): 2"Seamless/Welded: Welded
Pipe Schedule: 40Max. Pressure: 150 psi
Wall Thickness: 3/16"Standards: ASTM A 733
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 2-1/2"
Item: NippleInside Dia.: 2"
Overall Pipe Length: 3"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 2 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 3 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews