Nipple, 2 In, Thrd at Both Ends, 3 In, 304

VALUE BRAND| Zoro #: G2193694| Mfr #: 4TNW1

$23.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2193694 Mfr #: 4TNW1
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Pipe Size (Nominal): 2"Seamless/Welded: Seamless
Outside Dia.: 2-3/8"Pipe Schedule: 80
Wall Thickness: 3/16"Standards: ASTM A 312
Temp. Range: -60 Degrees to 450 Degrees FOverall Pipe Length: 3"
Item: NippleInside Dia.: 2"
Max. Pressure: 250 psiCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 2 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 2-3/8 In., Length 3 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews