JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Nipple, 2 In, Thrd at Both Ends, 4 In, 316

VALUE BRAND| Zoro #: G2186667| Mfr #: 738-040SGR

$20.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2186667 Mfr #: 738-040SGR
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 40
Seamless/Welded: WeldedPipe Type: Pipe Nipple
Pipe Size (Nominal): 2"Pipe Weld Type: Electric Resistance Weld
Overall Pipe Length: 4"Wall Thickness: 1/8"
Outside Dia.: 2-3/8"Item: Nipple
Inside Dia.: 2-1/16"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 2 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 4 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733