Nipple, 2 In, Thrd at Both Ends, 5 In, 304

VALUE BRAND| Zoro #: G1566826| Mfr #: 1XBE3

$20.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1566826 Mfr #: 1XBE3
Pipe Connection Type: Threaded on Both EndsSeamless/Welded: Welded
Pipe Type: Pipe NipplePipe Size (Nominal): 2"
Pipe Schedule: 40Overall Pipe Length: 5"
Wall Thickness: 3/16"Outside Dia.: 2-1/2"
Item: NippleInside Dia.: 2"
Max. Pressure: 150 psiStandards: ASTM A 733
Temp. Range: -60 Degrees to 450 Degrees FCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 2 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 5 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews