Nipple, 2 In, Thrd at Both Ends, 5 In, 304

VALUE BRAND| Zoro #: G1115755| Mfr #: 718-050XGR

$47.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1115755 Mfr #: 718-050XGR
Item: NipplePipe Type: Pipe Nipple
Pipe Schedule: 80Pipe Size (Nominal): 2"
Overall Pipe Length: 5"Pipe Connection Type: Threaded on Both Ends
Seamless/Welded: SeamlessWall Thickness: 3/16"
Outside Dia.: 2-3/8"Inside Dia.: 1-15/16"
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 2 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 2-3/8 In., Length 5 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews

Save 15%. Sign up for Z-mail.