Nipple, 2 In, Thrd at Both Ends, 6 In, 316

VALUE BRAND| Zoro #: G1188573| Mfr #: 1XAK2

$31.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1188573 Mfr #: 1XAK2
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 40
Seamless/Welded: WeldedPipe Size (Nominal): 2"
Pipe Type: Pipe NippleMax. Pressure: 150 psi
Standards: ASTM A 733Temp. Range: -60 Degrees to 450 Degrees F
Overall Pipe Length: 6"Wall Thickness: 3/16"
Outside Dia.: 2-1/2"Item: Nipple
Inside Dia.: 2"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 2 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 6 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews