Nipple, 2 In, Thrd at Both Ends, 6 In, 316

VALUE BRAND| Zoro #: G1055092| Mfr #: 4WJY8

$57.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1055092 Mfr #: 4WJY8
Inside Dia.: 2"Standards: ASTM A 312
Max. Pressure: 250 psiPipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsPipe Size (Nominal): 2"
Seamless/Welded: SeamlessOutside Dia.: 2-3/8"
Pipe Schedule: 80Wall Thickness: 3/16"
Temp. Range: -60 Degrees to 450 Degrees FOverall Pipe Length: 6"
Item: NippleMaterial (Pipe): 316 Stainless Steel
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 2 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 80, Outside Dia. 2-3/8 In., Length 6 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews