Nipple, 2 In, Thrd at Both Ends, 8 In, 304

VALUE BRAND| Zoro #: G1392544| Mfr #: 4TPC1

$50.38 /ea

This item ships free. DetailsStandard ground shipping
Details:
Inside Dia.: 2"
Item: Nipple
Outside Dia.: 2-3/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1392544 Mfr #: 4TPC1
Item: NipplePipe Type: Pipe Nipple
Pipe Schedule: 80Pipe Size (Nominal): 2"
Overall Pipe Length: 8"Pipe Connection Type: Threaded on Both Ends
Seamless/Welded: SeamlessWall Thickness: 3/16"
Outside Dia.: 2-3/8"Inside Dia.: 2"
Max. Pressure: 250 psiStandards: ASTM A 312
Temp. Range: -60 Degrees to 450 Degrees FCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 2 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 2-3/8 In., Length 8 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews