LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Nipple, 2 In, Thrd at Both Ends, 8 In, 316

VALUE BRAND| Zoro #: G1365847| Mfr #: 738-080XGR

$76.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1365847 Mfr #: 738-080XGR
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 80
Pipe Type: Pipe NippleSeamless/Welded: Welded
Wall Thickness: 3/16"Outside Dia.: 2-3/8"
Item: NippleInside Dia.: 1-15/16"
Pipe Size (Nominal): 2"Overall Pipe Length: 8"
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 2 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 80, Outside Dia. 2-3/8 In., Length 8 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews

Save 15%. Sign up for Z-mail.