Nipple, 2 In, Thrd at One End, 2-1/2 In, 316

VALUE BRAND| Zoro #: G2332836| Mfr #: 738-025STSGR

$14.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2332836 Mfr #: 738-025STSGR
Seamless/Welded: SeamlessPipe Schedule: 40
Pipe Connection Type: Threaded On One EndPipe Type: Pipe Nipple
Item: NipplePipe Size (Nominal): 2"
Overall Pipe Length: 2-1/2"Wall Thickness: 1/8"
Outside Dia.: 2-3/8"Inside Dia.: 2-1/16"
Country of Origin (subject to change): China

Product Description

TOE Nipple, Pipe Size 2 In., Threaded At One End Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 2-1/2 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733