Nipple, 2 In, Thrd Both Ends, 2-1/2 In, 316

VALUE BRAND| Zoro #: G1059992| Mfr #: 1XAJ4

$14.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psi
Pipe Size (Nominal): 2"
Overall Pipe Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1059992 Mfr #: 1XAJ4
Max. Pressure: 150 psiPipe Size (Nominal): 2"
Overall Pipe Length: 2-1/2"Pipe Schedule: 40
Outside Dia.: 2-1/2"Pipe Connection Type: Threaded on Both Ends
Pipe Type: Pipe NippleWall Thickness: 3/16"
Standards: ASTM A 733Item: Nipple
Seamless/Welded: WeldedTemp. Range: -60 Degrees to 450 Degrees F
Inside Dia.: 2"Country of Origin (subject to change): China

Description

Nipple, Pipe Size 2 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 2-1/2 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Reviews