Nipple, 2 In, Thrd Both Ends, 3-1/2 In, 304

VALUE BRAND| Zoro #: G0943573| Mfr #: 4TNX1

$17.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0943573 Mfr #: 4TNX1
Wall Thickness: 3/16"Pipe Schedule: 80
Outside Dia.: 2-3/8"Seamless/Welded: Seamless
Pipe Connection Type: Threaded on Both EndsPipe Type: Pipe Nipple
Pipe Size (Nominal): 2"Temp. Range: -60 Degrees to 450 Degrees F
Overall Pipe Length: 3-1/2"Item: Nipple
Inside Dia.: 2"Max. Pressure: 250 psi
Standards: ASTM A 312Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 2 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 2-3/8 In., Length 3-1/2 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312