Zoro Select
2" MNPT x 5" TBE PVC Pipe Nipple Sch 80
Mfr # 861-255
Zoro # G1276362
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material PVC
- Pipe Type Pipe Nipple
Explore More Products
- ZORO SELECT 1-1/4" x 10 ft. Non-Threaded PVC Pipe Sch 80 H0800125PG1000
- ZORO SELECT 2" MNPT x 2-1/2" TBE PVC Pipe Nipple Sch 80 861-252
- ZORO SELECT 4" MNPT x 12" TOE PVC Pipe Nipple Sch 80 1890-120
- ZORO SELECT 1-1/2" MNPT x 8" TBE PVC Pipe Nipple Sch 80 861-219
- ZORO SELECT 1-1/4" MNPT x 6" TOE PVC Pipe Nipple Sch 80 1885-060
- ZORO SELECT PVC Pipe, 3 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80 H0800300PG1000
- ZORO SELECT 1/2" MNPT x 3" TOE PVC Pipe Nipple Sch 80 1882-030
- ZORO SELECT 1-1/2" MNPT x 2" TOE PVC Pipe Nipple Sch 80 1886-020
- ZORO SELECT 2-1/2" MNPT x 2" TBE PVC Pipe Nipple Sch 80 861-292
- GENOVA Lasco 401248Bc Reducing Pipe Tee, 2 X 3/4 In, Slip, Pvc, Sch 40 Schedule PVC 02400 6300HA
- ZORO SELECT PVC Pipe, 1 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80 H0800100PG1000
- Zoro Select Pipes