Zoro Select
3" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 570-050
Zoro # G1779276
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 5 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Explore More Products
- ZORO SELECT 3" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 570-080
- ZORO SELECT 2-1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 569-060
- ZORO SELECT 1/4" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 6P769
- ZORO SELECT 1/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 6P766
- ZORO SELECT 1-1/4" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 6P837
- ZORO SELECT 1/2" MNPT x 11" TBE Galvanized Steel Pipe Nipple Sch 40 563-110
- ZORO SELECT 3/4" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 160 87502GR
- ZORO SELECT 6" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 0831061403
- ZORO SELECT 3/4" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 160 87504
- LEGEND VALVE 1" GALVANIZED NIPPLE RUN 356-258
- LEGEND VALVE 2" X CLOSE GALVANIZED NIPPLE 356-160
- Zoro Select Pipes