Nipple, 3 In, Thrd at Both Ends, 3 In, 316

VALUE BRAND| Zoro #: G0556385| Mfr #: 1WZT7

$37.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0556385 Mfr #: 1WZT7
Outside Dia.: 3-1/2"Pipe Type: Pipe Nipple
Wall Thickness: 3/16"Seamless/Welded: Welded
Pipe Connection Type: Threaded on Both EndsPipe Size (Nominal): 3"
Pipe Schedule: 40Overall Pipe Length: 3"
Max. Pressure: 150 psiStandards: ASTM A 733
Temp. Range: -60 Degrees to 450 Degrees FItem: Nipple
Inside Dia.: 3.185"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 3 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews