Nipple, 3 In, Thrd at Both Ends, 5 In, 316

VALUE BRAND| Zoro #: G1384345| Mfr #: 1WZU1

$53.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1384345 Mfr #: 1WZU1
Pipe Type: Pipe NipplePipe Size (Nominal): 3"
Seamless/Welded: WeldedPipe Connection Type: Threaded on Both Ends
Outside Dia.: 3-1/2"Wall Thickness: 3/16"
Pipe Schedule: 40Item: Nipple
Inside Dia.: 3.185"Overall Pipe Length: 5"
Max. Pressure: 150 psiStandards: ASTM A 733
Temp. Range: -60 Degrees to 450 Degrees FCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 5 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733