Nipple, 3 In, Thrd at Both Ends, 8 In, 304

VALUE BRAND| Zoro #: G1496302| Mfr #: 155806

$57.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1496302 Mfr #: 155806
Inside Dia.: 3.185"Standards: ASTM A 733
Max. Pressure: 150 psiPipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsPipe Size (Nominal): 3"
Seamless/Welded: WeldedOutside Dia.: 3-1/2"
Pipe Schedule: 40Wall Thickness: 3/16"
Temp. Range: -60 Degrees to 450 Degrees FMaterial (Pipe): 304 Stainless Steel
Overall Pipe Length: 8"Item: Nipple
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 8 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews