KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nipple, 3 In, Thrd at One End, 3 In, 304

VALUE BRAND| Zoro #: G2134614| Mfr #: 1XBP6

$20.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psi
Overall Pipe Length: 3"
Pipe Schedule: 40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2134614 Mfr #: 1XBP6
Max. Pressure: 150 psiOverall Pipe Length: 3"
Pipe Schedule: 40Seamless/Welded: Seamless
Outside Dia.: 3-1/2"Wall Thickness: 3/16"
Temp. Range: -60 Degrees to 450 Degrees FItem: Nipple
Inside Dia.: 3.185"Pipe Type: Pipe Nipple
Pipe Size (Nominal): 3"Pipe Connection Type: Threaded On One End
Standards: ASTM A 733Country of Origin (subject to change): China

Description

TOE Nipple, Pipe Size 3 In., Threaded At One End Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 3 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Reviews