3/4" x 1-1/2" MNPT Galvanized Steel Pipe Nipple

VALUE BRAND| Zoro #: G1684891| Mfr #: 6P805

$0.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Nipple
Max. Pressure: 500 psi
Metal Detectable: Yes
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1684891 Mfr #: 6P805
Pipe Thread Type: MNPT x MNPTMetal Detectable: Yes
Pipe Type: Pipe NipplePipe Weld Type: Electric Resistance Weld
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 40
Pipe Size (Nominal): 3/4"Seamless/Welded: Welded
Item: NippleOverall Pipe Length: 1-1/2"
Max. Pressure: 500 psiCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3/4 In, Length 1 1/2 In, NPT Connection, Material of Construction Galvanized Welded Steel, Schedule 40, Standards WWN 351, ASTM A-733, ASTM-A-53 Type E Or F, Compliance Certified For Use In Potable Water Applications

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews