3/4" x 3" MNPT Threaded Galvanized Steel Pipe Nipple

VALUE BRAND| Zoro #: G1154377| Mfr #: 1RKL1

$18.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1154377 Mfr #: 1RKL1
Standards: Class 150, ANSI B1.20.1Pipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsMetal Detectable: Yes
Item: NipplePipe Schedule: 160
Pipe Thread Type: MNPT x MNPTPipe Size (Nominal): 3/4"
Overall Pipe Length: 3"Max. Pressure: 900 psi @ 150 Degrees F
Country of Origin (subject to change): Multiple

Product Description

Nipple, Pipe Size 3/4 In, Length 3 In, NPT Connection, Material of Construction Galvanized Steel, Schedule 160, WOG 900 at 150 DegreeF PSI, Standards Class 150, ANSI B1.20.1 Specifications, Compliance Certified For Use In Potable Water Applications

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.