Nipple, 3/4 In, Thrd at Both Ends, 3 In, 304

VALUE BRAND| Zoro #: G1210002| Mfr #: 4TNV6

$7.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Nominal): 3/4"
Seamless/Welded: Seamless
Max. Pressure: 250 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1210002 Mfr #: 4TNV6
Pipe Size (Nominal): 3/4"Seamless/Welded: Seamless
Max. Pressure: 250 psiPipe Schedule: 80
Overall Pipe Length: 3"Standards: ASTM A 312
Inside Dia.: 3/4"Outside Dia.: 1"
Wall Thickness: 3/16"Pipe Connection Type: Threaded on Both Ends
Temp. Range: -60 Degrees to 450 Degrees FItem: Nipple
Pipe Type: Pipe NippleCountry of Origin (subject to change): China

Description

Nipple, Pipe Size 3/4 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 1.050 In., Length 3 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Reviews