20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Nipple, 3/4 In, Thrd at Both Ends, 3 In, 316

VALUE BRAND| Zoro #: G1303705| Mfr #: 1XAD3

$5.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1303705 Mfr #: 1XAD3
Pipe Schedule: 40Pipe Type: Pipe Nipple
Pipe Size (Nominal): 3/4"Pipe Connection Type: Threaded on Both Ends
Standards: ASTM A 733Temp. Range: -60 Degrees to 450 Degrees F
Overall Pipe Length: 3"Seamless/Welded: Welded
Wall Thickness: 1/16"Outside Dia.: 1"
Item: NippleInside Dia.: 3/4"
Max. Pressure: 150 psiCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3/4 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 3 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733