WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Nipple, 3/4 In, Thrd at Both Ends, 4 In, 316

VALUE BRAND| Zoro #: G1907665| Mfr #: 1XAD5

$7.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Max. Pressure: 150 psi
Pipe Size (Nominal): 3/4"
Overall Pipe Length: 4"

Technical Specifications

Zoro #: G1907665 Mfr #: 1XAD5
Max. Pressure: 150 psiPipe Size (Nominal): 3/4"
Overall Pipe Length: 4"Pipe Schedule: 40
Outside Dia.: 1"Pipe Connection Type: Threaded on Both Ends
Pipe Type: Pipe NippleWall Thickness: 1/16"
Standards: ASTM A 733Item: Nipple
Seamless/Welded: WeldedTemp. Range: -60 Degrees to 450 Degrees F
Inside Dia.: 3/4"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3/4 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 4 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews