20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Nipple, 3/4 In, Thrd at Both Ends, 5 In, 316

VALUE BRAND| Zoro #: G1655437| Mfr #: 734-050XSGR

$13.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1655437 Mfr #: 734-050XSGR
Pipe Schedule: 80Pipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsPipe Size (Nominal): 3/4"
Overall Pipe Length: 5"Seamless/Welded: Seamless
Wall Thickness: 1/8"Outside Dia.: 1-1/16"
Item: NippleInside Dia.: 3/4"
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3/4 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 80, Outside Dia. 1.050 In., Length 5 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews