Nipple, 3/4 In, Thrd at Both Ends, 7 In, 316

VALUE BRAND| Zoro #: G2206976| Mfr #: 734-070SGR

$12.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2206976 Mfr #: 734-070SGR
Pipe Type: Pipe NipplePipe Schedule: 40
Pipe Connection Type: Threaded on Both EndsPipe Size (Nominal): 3/4"
Overall Pipe Length: 7"Seamless/Welded: Seamless
Wall Thickness: 1/8"Outside Dia.: 1-1/16"
Item: NippleInside Dia.: 13/16"
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3/4 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 7 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews