Nipple, 3/4 In, Thrd at Both Ends, 8 In, 304

VALUE BRAND| Zoro #: G1263823| Mfr #: 4TPA6

$15.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1263823 Mfr #: 4TPA6
Pipe Connection Type: Threaded on Both EndsPipe Type: Pipe Nipple
Pipe Schedule: 80Seamless/Welded: Seamless
Max. Pressure: 250 psiWall Thickness: 3/16"
Standards: ASTM A 312Temp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 1"Item: Nipple
Inside Dia.: 3/4"Pipe Size (Nominal): 3/4"
Overall Pipe Length: 8"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3/4 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 1.050 In., Length 8 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312