Nipple, 3/4 In, Thrd at Both Ends, 8 In, 316

VALUE BRAND| Zoro #: G2020611| Mfr #: 1XAE2

$12.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2020611 Mfr #: 1XAE2
Pipe Schedule: 40Pipe Connection Type: Threaded on Both Ends
Pipe Type: Pipe NipplePipe Size (Nominal): 3/4"
Inside Dia.: 3/4"Max. Pressure: 150 psi
Standards: ASTM A 733Temp. Range: -60 Degrees to 450 Degrees F
Overall Pipe Length: 8"Seamless/Welded: Welded
Wall Thickness: 1/16"Outside Dia.: 1"
Item: NippleCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3/4 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 8 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733